{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 52 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 31 mm | |
maximum cutting depth ap max | 2.5 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 83 mm | |
Circular interpolation milling ⌀ Dmax | 102 mm | |
Ramping angle αmax | 0.57 degrees | |
Ramping length L for αmax | 30.3 mm | |
Indexable insert size | 12 | |
suitable indexable insert | XD.. 1205 | |
Insert screw | 229919 (T15; 3.1Nm) | |
Setting angle κ | 12 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 52/4 | |
EAN / GTIN | 4059782503700 | |
Manufacturer number | 5666187 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter 7792VX, with bore, ⌀ D / number of teeth Z: 52/4mm |
|||
Mounting bore ⌀ | 22 mm | 22 mm | 22 mm |
Setting angle κ | 12 degrees | 12 degrees | 11 degrees |
Machining strategy | HPC | HPC | HPC |
⌀ D3 | 31 mm | 31 mm | 36 mm |
Circular interpolation milling ⌀ Dmin | 83 mm | 83 mm | 88 mm |
Ramping length L for αmax | 30.3 mm | 30.5 mm | 32.34 mm |
Type of product | Copy mill | Copy mill | Copy mill |