• The item cannot be ordered due to missing prices.

High feed rate milling cutter 7792VX, with bore, ⌀ D / number of teeth Z: 50/6Lmm

Article no.: 221908 50/6L

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Plunging; Ramping
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 6
Shank type with bore
Milling application Circular milling; Plunging; Ramping
Through-coolant yes
Machining strategy HPC
⌀ D3 29 mm
maximum cutting depth ap max 2.5 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
Circular interpolation milling ⌀ Dmin 79 mm
Circular interpolation milling ⌀ Dmax 98 mm
Ramping angle αmax 0.61 degrees
Ramping length L for αmax 28.3 mm
Indexable insert size 12
suitable indexable insert XD.. 1205
Insert screw 229919 (T15; 3.1 Nm)
Setting angle κ 12 degrees
Fz Helix 0.7
Type of product Copy mill

Identification numbers & Classifications

Article number 221908 50/6L
EAN / GTIN 4056544198327
Manufacturer number 6025273

Description

Description:

The unique design of the indexable inserts together with their approach angle in the milling body greatly reduces the radial forces and diverts them into the axial direction. Particularly thick indexable inserts with 4 cutting edges for the heaviest duties and high cost-effectiveness. The tool has particular advantages for face milling and milling deep pockets. With its ground wiper chamfer it is equally well suited also to plunge milling and finish milling operations.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart