• The item cannot be ordered due to missing prices.

Indexable face mill 45° 100/12 mm

Article no.: 214400 100/12

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 12
  • Setting angle κ: 45
  • Milling application: Circular milling; Ramping
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 100 mm
Number of cutting edges Z 12
Shank type with bore
Setting angle κ 45 degrees
Milling application Circular milling; Ramping
Through-coolant yes
Tool exchange PowerCard
⌀ D3 108 mm
maximum external ⌀ Dmax 108.2 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 32 mm
Circular interpolation milling ⌀ Dmin 208 mm
Circular interpolation milling ⌀ Dmax 214 mm
Circular interpolation milling ap 1.5 mm
Ramping angle αmax 0.29 mm
Ramping length L for αmax 97.5 mm
suitable indexable insert SD... 0903
Pack of insert screws 219809 (8IP; 1.5 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 214400 100/12
EAN / GTIN 4045197131836
Manufacturer number 214400 100/12

Description

Version:

High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption.

Advantage:

Very high productivity due to:
  • Very high cutting speeds.
  • Very high feed rates.
  • Short machining times.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart