• The item cannot be ordered due to missing prices.

Indexable insert for milling SDMX 0903 AFEN, for face mills, HB7635

Article no.: 214460 INOX

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SDMX 0903 AFEN
Type INOX
Type HB7635
Tool material Carbide
Feed fz per tooth 0.14 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 214460 INOX
EAN / GTIN 4045197302908
Manufacturer number 214460 INOX
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
270
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
105
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
50
wet maximum
 
dry
 

Description

Version:

  • Indexable inserts for higher cutting speeds and feed rates.
  • Precision sintered and ground for best surface finish quality.
  • Micro-grain structure gives high strength and wear resistance.

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart