• The item cannot be ordered due to missing prices.

SDHT 0903 AFFN ALU

Article no.: 214478 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SDHT0903-AFFN
Type ALU
Grade HU7815
Tool material Carbide
Feed fz per tooth 0.19 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214478 ALU
EAN / GTIN 4045197707475
Manufacturer number 214478 ALU

Application Table

Alu plastics
N
1500
Aluminium (short chipping)
N
1000
Alu > 10% Si
N
500
wet maximum
 
dry
 

Description

Version:

  • Indexable inserts for higher cutting speeds and feed rates.
  • Precision sintered and ground for best surface finish quality.
  • Micro-grain structure gives high strength and wear resistance.

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart