• The item cannot be ordered due to missing prices.

SDHX 0903 AFTN ST1400

Article no.: 214439 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SDHX 0903 AFTN
Type ST1400
Grade HB7515
Tool material Carbide
Feed fz per tooth 0.14 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214439 ST1400
EAN / GTIN 4045197554413
Manufacturer number 214439 ST1400

Application Table

Steel < 500 N/mm²
P
410
Steel < 750 N/mm²
P
290
Steel < 900 N/mm²
P
240
Steel < 1100 N/mm²
P
220
Steel < 1400 N/mm²
P
190
INOX < 900 N/mm²
M
300
INOX > 900 N/mm²
M
190
GG(G)
K
190
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

  • Indexable inserts for higher cutting speeds and feed rates.
  • Precision sintered and ground for best surface finish quality.
  • Micro-grain structure gives high strength and wear resistance.

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


SDHX 0903 AFTN  ST1400

SDHX 0903 AFTN ST1400

Number of changes/inserts 4 4 4 4 4 4 4
ISO code indexable insert SDHX 0903 AFTN SEKN 1203 AFTN SECN 1203 AFSN SNHX 1102 SNHX 1103 SNHX 1103 SNHX 1207
Insert thickness E 3.18 3.18 3.18 2.38 3.18 3.2 7.94
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Type ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400
Feed fz per tooth 0.14 0.19 0.19 0.13 0.13 0.13 0.13
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart