• The item cannot be ordered due to missing prices.

Indexable face mill 45° 125/7 mm

Article no.: 213890 125/7

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 7
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 125 mm
Number of cutting edges Z 7
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum external ⌀ Dmax 138 mm
Overall length Ltot 63 mm
Mounting bore ⌀ 40 mm
suitable indexable insert SE.. 1203..
Clamp screw for insert 219862 (25IP; 6 Nm)
Shim 219860
Clamp screw for shim 219861 (TX8)
Type of product Face mill

Identification numbers & Classifications

Article number 213890 125/7
EAN / GTIN 4045197666567
Manufacturer number 213890 125/7

Description

Version:

45° indexable face mill with unequal pitch for smooth cutting. Precision insert pockets due to special carbide shims.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable face mill 45°  125/7 mm

Indexable face mill 45° 125/7 mm

Number of cutting edges Z 7 7
Mounting bore ⌀ 40 40
Overall length Ltot 63 63
Through-coolant yes yes
maximum external ⌀ Dmax 138 138
Shank type with bore with bore
Cutting edge ⌀ DC 125 125

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart