{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SEKN 1203 AFTN | |
Type | UNI | |
Grade | HB7525 | |
Tool material | Carbide | |
Number of changes/inserts | 4 | |
Insert thickness E | 3.18 mm | |
Type of product | Indexable insert for milling |
Article number | 213909 UNI | |
EAN / GTIN | 4045197302748 | |
Manufacturer number | 213909 UNI | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |