{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 113 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | SE.. 1203.. | |
Clamp screw for insert | 219862 (25IP; 6 Nm) | |
Shim | 219860 | |
Clamp screw for shim | 219861 (TX8) | |
Type of product | Face mill |
Article number | 213890 100/6 | |
EAN / GTIN | 4045197666550 | |
Manufacturer number | 213890 100/6 |
This article |
Recommendations |
||
---|---|---|---|
Indexable face mill 45° 100/6 mm |
|||
Mounting bore ⌀ | 32 mm | 32 mm | 32 mm |
Overall length Ltot | 50 mm | 50 mm | 50 mm |
maximum external ⌀ Dmax | 113 mm | 113 mm | 113 mm |
suitable indexable insert | SE.. 1203.. | SE.. 1204.. | SE.. 1204.. |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 100 mm | 100 mm | 100 mm |
Setting angle κ | 45 degrees | 45 degrees | 45 degrees |