• The item cannot be ordered due to missing prices.

Indexable face mill 45° 200/10 mm

Article no.: 213890 200/10

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Type of product Face mill

Identification numbers & Classifications

Article number 213890 200/10
EAN / GTIN 4045197666581
Manufacturer number 213890 200/10

Description

Version:

45° indexable face mill with unequal pitch for smooth cutting. Precision insert pockets due to special carbide shims.
For arbors to DIN 2079, with 4 additional attachment holes.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart