{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 27 mm | |
Coating | TiAlN | |
Tolerance | Configurable | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Through-coolant | yes, with 25 bar | |
Shank | DIN 6535 HA with h6 | |
Machining strategy | HPC | |
Application for type of drilling | for through holes | |
⌀ range | 26.210 mm - 27.200 mm | |
Flute length Lc | 25 mm | |
Overhang L1 | 125 mm | |
Overall length L | 180 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 20 mm | |
Feed f in steel < 1100 N/mm2 | 0.4 mm/rev. | |
Reaming oversize in diameter | 0.3 mm | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 164358 27 | |
EAN / GTIN | 4045197769633 | |
Manufacturer number | 164358 27 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HSS high-performance reamer HPC through hole 27 mm |
|||||
Overhang L1 | 125 | 177 | 125 | 155 | 212 |
Coating | TiAlN | uncoated | TiAlN | uncoated | uncoated |
Colour ring | green | without | green | without | without |
Overall length L | 180 | 277 | 180 | 247 | 311 |
Through-coolant | yes, with 25 bar | no | yes, with 25 bar | no | no |
Standard | Manufacturer’s standard | DIN 208 B | Manufacturer’s standard | DIN 206 B | DIN 311 |
Application for type of drilling | for through holes | for through hole | for blind holes | for through holes | for through holes |