{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 27 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 311 | |
Helix angle | 25 degrees | |
Tolerance nominal ⌀ | k11 | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through holes | |
Minor ⌀ | 19.2 mm | |
Flute length Lc | 195 mm | |
Overhang L1 | 212 mm | |
Overall length L | 311 mm | |
Number of cutting edges Z | 4 | |
Morse taper MT size | 3 | |
Feed f in steel < 500 N/mm2 | 0.25 mm/rev. | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162800 27 | |
EAN / GTIN | 4062406064402 | |
Manufacturer number | 162800 27 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Bridge reamer 27 mm |
|||||
Overhang L1 | 212 | 177 | 125 | 125 | 155 |
Coating | uncoated | uncoated | TiAlN | TiAlN | uncoated |
Colour ring | without | without | green | green | without |
Overall length L | 311 | 277 | 180 | 180 | 247 |
Through-coolant | no | no | yes, with 25 bar | yes, with 25 bar | no |
Standard | DIN 311 | DIN 208 B | Manufacturer’s standard | Manufacturer’s standard | DIN 206 B |
Application for type of drilling | for through holes | for through hole | for through holes | for blind holes | for through holes |