{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 33 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 311 | |
Helix angle | 25 degrees | |
Tolerance nominal ⌀ | k11 | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through holes | |
Minor ⌀ | 24.6 mm | |
Flute length Lc | 210 mm | |
Overhang L1 | 230 mm | |
Overall length L | 354 mm | |
Number of cutting edges Z | 5 | |
Morse taper MT size | 4 | |
Feed f in steel < 500 N/mm2 | 0.3 mm/rev. | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162800 33 | |
EAN / GTIN | 4062406065133 | |
Manufacturer number | 162800 33 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Bridge reamer 33 mm |
|||||
Number of cutting edges Z | 5 | 10 | 8 | 8 | 10 |
Overhang L1 | 230 | 190 | 139 | 139 | 168 |
Coating | uncoated | uncoated | TiAlN | TiAlN | uncoated |
Through-coolant | no | no | yes, with 25 bar | yes, with 25 bar | no |
Flute length Lc | 210 | 77 | 25 | 25 | 133 |
Tool material | HSS | HSS E | HSS | HSS | HSS |
Application for type of drilling | for through holes | for through hole | for through holes | for blind holes | for through holes |