{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 28 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 311 | |
Helix angle | 25 degrees | |
Tolerance nominal ⌀ | k11 | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through holes | |
Minor ⌀ | 20.2 mm | |
Flute length Lc | 195 mm | |
Overhang L1 | 212 mm | |
Overall length L | 311 mm | |
Number of cutting edges Z | 4 | |
Morse taper MT size | 3 | |
Feed f in steel < 500 N/mm2 | 0.25 mm/rev. | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162800 28 | |
EAN / GTIN | 4045197089410 | |
Manufacturer number | 162800 28 |
This article |
Recommendations |
||
---|---|---|---|
Bridge reamer 28 mm |
|||
Overhang L1 | 212 | 149 | 119 |
Overall length L | 311 | 247 | 180 |
Nominal ⌀ DC | 28 | 28 | 28 |
Flute length Lc | 195 | 94 | 25 |
Tool material | HSS | HSS | HSS |
Application for type of drilling | for through holes | for through hole | for through holes |
Type of product | Phillips bit | Phillips bit | Phillips bit |