{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 33 mm | |
Coating | TiAlN | |
Tolerance | Configurable | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Through-coolant | yes, with 25 bar | |
Shank | DIN 6535 HA with h6 | |
Machining strategy | HPC | |
Application for type of drilling | for blind holes | |
⌀ range | 32.210 mm - 33.200 mm | |
Flute length Lc | 25 mm | |
Overhang L1 | 139 mm | |
Overall length L | 200 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 25 mm | |
Feed f in steel < 1100 N/mm2 | 0.45 mm/rev. | |
Reaming oversize in diameter | 0.3 mm | |
Colour ring | green | |
Configurable tolerances | A; B; C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC | |
Configurable qualities | 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 164359 33 | |
EAN / GTIN | 4045197770080 | |
Manufacturer number | 164359 33 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HSS high-performance reamer HPC blind hole, TiAlN, Nominal ⌀ DC: 33mm |
|||||
Overhang L1 | 139 mm | 190 mm | 139 mm | 168 mm | 230 mm |
Coating | TiAlN | uncoated | TiAlN | uncoated | uncoated |
Overall length L | 200 mm | 317 mm | 200 mm | 265 mm | 354 mm |
Through-coolant | yes, with 25 bar | no | yes, with 25 bar | no | no |
Flute length Lc | 25 mm | 77 mm | 25 mm | 133 mm | 210 mm |
Tool material | HSS | HSS E | HSS | HSS | HSS |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |