{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 25 mm | |
Coating | TiAlN | |
Tolerance | Configurable | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Through-coolant | yes, with 25 bar | |
Shank | DIN 6535 HA with h6 | |
Machining strategy | HPC | |
Application for type of drilling | for blind holes | |
⌀ range | 24.210 mm - 25.200 mm | |
Flute length Lc | 25 mm | |
Overhang L1 | 125 mm | |
Overall length L | 180 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 20 mm | |
Feed f in steel < 1100 N/mm2 | 0.3 mm/rev. | |
Reaming oversize in diameter | 0.3 mm | |
Colour ring | green | |
Configurable tolerances | A; B; C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC | |
Configurable qualities | 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 164359 25 | |
EAN / GTIN | 4045197770011 | |
Manufacturer number | 164359 25 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS high-performance reamer HPC blind hole, TiAlN, Nominal ⌀ DC: 25mm |
||||||
Number of cutting edges Z | 8 | 8 | 8 | 8 | 8 | 8 |
Overhang L1 | 125 mm | 174 mm | 167 mm | 125 mm | 145 mm | 140 mm |
Nominal ⌀ DC | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Standard | Manufacturer’s standard | DIN 208 B | DIN 208 B | Manufacturer’s standard | DIN 206 B | DIN 206 B |
Flute length Lc | 25 mm | 68 mm | 68 mm | 25 mm | 115 mm | 115 mm |
Tool material | HSS | HSS E | HSS E | HSS | HSS | HSS |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |