{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 32 mm | |
Coating | TiAlN | |
Tolerance | Configurable | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Through-coolant | yes, with 25 bar | |
Shank | DIN 6535 HA with h6 | |
Machining strategy | HPC | |
Application for type of drilling | for through holes | |
⌀ range | 31.210 mm - 32.200 mm | |
Flute length Lc | 25 mm | |
Overhang L1 | 139 mm | |
Overall length L | 200 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 25 mm | |
Feed f in steel < 1100 N/mm2 | 0.45 mm/rev. | |
Reaming oversize in diameter | 0.3 mm | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 164358 32 | |
EAN / GTIN | 4045197769688 | |
Manufacturer number | 164358 32 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS high-performance reamer HPC through hole 32 mm |
||||||
Overhang L1 | 139 | 230 | 190 | 190 | 168 | 165 |
Colour ring | green | without | without | without | without | without |
Overall length L | 200 | 354 | 317 | 317 | 265 | 265 |
Nominal ⌀ DC | 32 | 32 | 32 | 32 | 32 | 32 |
Standard | Manufacturer’s standard | DIN 311 | DIN 208 B | DIN 208 B | DIN 206 B | DIN 206 B |
Flute length Lc | 25 | 210 | 77 | 77 | 133 | 133 |
Application for type of drilling | for through holes | for through holes | for through hole | for through hole | for through holes | for through hole |