{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 17 mm | |
Coating | TiAlN | |
Tolerance | Configurable | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Through-coolant | yes, with 25 bar | |
Shank | DIN 6535 HA with h6 | |
Machining strategy | HPC | |
Application for type of drilling | for through holes | |
⌀ range | 16.210 mm - 17.200 mm | |
Flute length Lc | 25 mm | |
Overhang L1 | 96 mm | |
Overall length L | 150 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 18 mm | |
Feed f in steel < 1100 N/mm2 | 0.23 mm/rev. | |
Reaming oversize in diameter | 0.2 mm | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 164358 17 | |
EAN / GTIN | 4045197769534 | |
Manufacturer number | 164358 17 |