• The item cannot be ordered due to missing prices.

Protective overalls type 5/6 Tyvek® 500 Xpert M

Article no.: 098302 M

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Characteristics: Suitable for EX areas
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13982-1; EN 13034; EN 1073-2; EN 14126

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tyvek®
Gender Unisex
Characteristics Suitable for EX areas
Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour white
Unisex size M
Standard EN 13982-1; EN 13034; EN 1073-2; EN 14126
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 098302 M
EAN / GTIN 5450208011585
Manufacturer number D14663967

Description

Version:

Tyvek® 500 Xpert type 5/6, model CHF5. Highly effective protection against particles and water-based chemical spatter. Ergonomic design with outward-facing seams and flies for optimum fit, comfortable to wear and high freedom of movement. Tyvek® zip fastener with cover. Suitable for use in Ex zones.
Protective overalls (PPE category III).

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 1073-2
  • EN 1149-5
  • EN 14126

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart