{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tyvek® | |
Gender | Unisex | |
Characteristics | Suitable for EX areas | |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | |
Colour | white | |
Unisex size | L | |
Standard | EN 13982-1; EN 13034; EN 1073-2; EN 14126 | |
Type of product | Chemical protective suit |
Article number | 098302 L | |
EAN / GTIN | 5450208011592 | |
Manufacturer number | D14663977 |