• The item cannot be ordered due to missing prices.

Protective overalls type 4/5/6 Tyvek® 600 Plus S

Article no.: 098304 S

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Characteristics: Suitable for EX areas
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Tyvek®
    Gender Unisex
    Characteristics Suitable for EX areas
    Clothing to Anti-static characteristics to DIN EN ISO 1149
    Colour white
    Unisex size S
    Standard EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 4
    Type of product Chemical protective suit

    Identification numbers & Classifications

    Article number 098304 S
    EAN / GTIN 5450208000510
    Manufacturer number D13495782

    Description

    Version:

    Tyvek® 600 Plus type 4/5/6, model CHA5a. Combines type 4 performance with the working life, safety and convenience of Tyvek® clothing. Internal and hot sealed seams for improved sealing characteristics. Hood fit ideally suited to wearing a respirator. Suitable for use in Ex zones.
    Protective overalls (PPE category III).

    Standard:

    • EN 14126
    • EN ISO 13982-1 type 5
    • EN 13034 type 6
    • EN 1073-2
    • EN 1149-5
    • EN 14605 type 4

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart