{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tyvek® | |
Gender | Unisex | |
Characteristics | Suitable for EX areas | |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | |
Colour | white | |
Unisex size | 3XL | |
Standard | EN 13982-1; EN 13034; EN 1073-2; EN 14126 | |
Type of product | Chemical protective suit |
Article number | 098302 3XL | |
EAN / GTIN | 5450208011622 | |
Manufacturer number | D14664003 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Protective overalls type 5/6 Tyvek® 500 Xpert, white, Unisex size: 3XL |
|||||
Colour | white | white | white | white | white |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | Anti-static characteristics to DIN EN ISO 1149; EN 14116 | DIN EN ISO 1149 anti-static characteristics | DIN EN ISO 1149 anti-static characteristics | DIN EN ISO 1149 anti-static characteristics |
Standard | EN 13982-1; EN 13034; EN 1073-2; EN 14126 | EN 1073-2; EN 13982-1; EN 13034; EN 1149-1 | EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 1149-1 | EN 13982-1; EN 13034; EN 1073-2; EN 1149-1; EN 14126; EN 1149-1 | EN 13982-1; EN 13034; EN 1073-2; EN 1149-1; EN 14126; EN 1149-1 |
Unisex size | 3XL | 3XL | 3XL | 3XL | 3XL |
Type of product | Chemical protective suit | Chemical protective suit | Chemical protective suit | Chemical protective suit | Chemical protective suit |
Gender | Unisex | Unisex | Unisex | Unisex | Unisex |