• The item cannot be ordered due to missing prices.

Easyfix socket mountings 1/2 in

Article no.: 955685 1/2

Select article variation and quantity

Arbors (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Easyfix
Number of mountings 16
suitable for socket 1/2 in
Type of product Socket holder

Identification numbers & Classifications

Article number 955685 1/2
EAN / GTIN 4062406197582
Manufacturer number 955685 1/2

Description

Version:

Additional socket mounting for fitting to the socket holder. (For the number of sockets, see the relevant size).
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart