• The item cannot be ordered due to missing prices.

Easyfix tool holder 45° 75 mm

Article no.: 955515 75

Select article variation and quantity

Usable depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Easyfix
    Usable depth 75 mm
    Steel wire ⌀ 6 mm
    Material of base plate Plastic
    Material of wire Steel
    Type of base plate double
    Hook shape Single hook 45°
    Type of product Perforated panel hook

    Identification numbers & Classifications

    Article number 955515 75
    EAN / GTIN 4062406195076
    Manufacturer number 955515 75

    Description

    Version:

    Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

    Suitable for:

    Perforated panels with □ 9×9 mm holes at 37 mm pitch.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart