• The item cannot be ordered due to missing prices.

Universal box holder, Type: 100

Article no.: 955810 100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 100 mm
Type of product Box holder

Identification numbers & Classifications

Article number 955810 100
EAN / GTIN 4062406197933
Manufacturer number 955810 100

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

GARANT open storage bins No. 963301 size AA1, AB1 and AC1, as well as open storage bins No. 963321 size SB4, SB5 and SB6.
Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart