• The item cannot be ordered due to missing prices.

GARANT easyFix socket holders, Arbors: 3/8in

Article no.: 955685 3/8

Select article variation and quantity

Arbors (in) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of mountings 20
suitable for socket 3/8 in
Type of product Socket holder

Identification & Classification

Article number 955685 3/8
EAN / GTIN 4062406197599
Manufacturer number 955685 3/8
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Additional socket mounting for fitting to the socket holder. (For the number of sockets, see the relevant size).
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

Direct purchase
To shopping cart