• The item cannot be ordered due to missing prices.

Attachment for UNI Tower M BLUE

Article no.: 955475 BLUE

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tower
Height 220 mm
Width 602 mm
Depth 542 mm
Colour blue RAL 5015
Type of product Marking attachment

Identification numbers & Classifications

Article number 955475 BLUE
EAN / GTIN 4062406585914
Manufacturer number 955475 BLUE

Description

Version:

Attachment for UNI Tower made from sheet metal with closed top. For marking of e.g. first aid or cleaning station, provision of tools or personal protective equipment.

Colour:

Powder-coated in the respective colour.

Note:

Supplied as separate parts, attachment is easy to mount.
Suitable pictograms (various application purposes) can be found under No. 955474.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart