• The item cannot be ordered due to missing prices.

Attachment for UNI Tower M GREEN

Article no.: 955475 GREEN

Product details

Technical Data

Series Tower
Height 220 mm
Width 602 mm
Depth 542 mm
Colour green RAL 6037
Type of product Marking attachment

Identification numbers & Classifications

Article number 955475 GREEN
EAN / GTIN 4062406585891
Manufacturer number 955475 GREEN

Description

Version:

Attachment for UNI Tower made from sheet metal with closed top. For marking of e.g. first aid or cleaning station, provision of tools or personal protective equipment.

Colour:

Powder-coated in the respective colour.

Note:

Supplied as separate parts, attachment is easy to mount.
Suitable pictograms (various application purposes) can be found under No. 955474.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart