{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hoffmann perforated panel grid interval | 9×9 | |
Height adjustment interval | 37 | |
Serie | Tower | |
Height | 1,920 mm | |
Width | 720 mm | |
Depth | 750 mm | |
Usable width | 540 mm | |
Usable depth | 2 ×255 mm | |
Safe working load | 150 kg | |
Weight | 85 kg | |
Type of product | Perforated panel tower |
Article number | 955461 M | |
EAN / GTIN | 4062406584689 | |
Manufacturer number | 955461 M |