• The item cannot be ordered due to missing prices.

UNI Tower mobile U-shape, Type: M

Article no.: 955465 M

Select article variation and quantity

Type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Hoffmann perforated panel grid interval: 9×9
  • Height adjustment interval: 37

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 100
Hoffmann perforated panel grid interval 9×9
Height adjustment interval 37
Series Tower
Height 2,290 mm
Width 720 mm
Depth 750 mm
Usable width 540 mm
Usable depth 510 mm
Wheel ⌀ 125 mm
Safe working load 150 kg
Weight 105 kg
Type of product Perforated panel tower

Identification numbers & Classifications

Article number 955465 M
EAN / GTIN 4062406586218
Manufacturer number 955465 M

Description

Version:

Modular provision system for direct access to work materials and quick visualisation of information. Freely configurable due to a wide variety of accessories and perfect compatibility with the Easyfix system.
All sides, inside and outside with perforated panels □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. U-shape: 2 side walls with rear panel. Can be fitted with drawers and door.

Supplied with:

UNI Tower No. 955462 size M; 2 storage shelves No. 955481 size M; attachment No. 955475 size GREY; push handle No. 955496 size 1.
With 4 castors, ⌀ 125 mm, 2 with parking brake.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Note:

Further accessories such as pictograms, storage shelves, drawers and doors can be found under No. 955474955499.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart