{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Workstation; Multifix rail | |
Length | 2,000 mm | |
Width | 1,940 mm | |
Usable width | 1,934 mm | |
Installation height | 90 mm | |
Open storage bin height | 90 mm | |
Open storage bin width | 130 mm | |
Open storage bin depth | 195 mm | |
Inclination angle | 0 degrees; 20 degrees; 30 degrees | |
Number of containers | 14 | |
Container type | AB1 | |
Colour of open storage bin | anthracite | |
suitable for type | AB1 | |
Safe working load | 50 kg | |
Weight | 6.8 kg | |
Type of product | Storage container rack |
Article number | 928230 2000/AB1 | |
EAN / GTIN | 4062406113810 | |
Manufacturer number | 928230 2000/AB1 |