• The item cannot be ordered due to missing prices.

Sack truck TK1325

Article no.: 919900 TK1325

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type TK1325
Height 1,300 mm
Width 590 mm
Carrying plate length 250 mm
Carrying plate width 320 mm
Wheel ⌀ 160 mm
Safe working load 200 kg
Material of wheel TPE wheels
Weight 18 kg
Type of product Sack truck

Identification numbers & Classifications

Article number 919900 TK1325
EAN / GTIN 4017976313252
Manufacturer number TK1325

Description

Version:

Welded tubular steel frame, safety handles of plastic.
With 2 groups of three-spoke wheels, each with 3 TPE tyres. Highly suitable for frequent trips up and down stairs and on good level ground.

Colour:

Brilliant blue RAL 5007 powder−coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart