• The item cannot be ordered due to missing prices.

Sack truck A1330L

Article no.: 919900 A1330L

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type A1330L
Height 1,300 mm
Width 590 mm
Carrying plate length 250 mm
Carrying plate width 320 mm
Wheel ⌀ 260 mm
Safe working load 200 kg
Material of wheel Pneumatic tyres
Weight 9 kg
Type of product Sack truck

Identification numbers & Classifications

Article number 919900 A1330L
EAN / GTIN 4017976413303
Manufacturer number A1330L

Description

Version:

Welded tubular steel frame, safety handles of plastic.
Made of aluminium with aluminium carrying plate, very light. Pneumatic tyres on plastic rims with roller bearings.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart