• The item cannot be ordered due to missing prices.

Sack truck 1115L

Article no.: 919900 1115L

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1115L
Height 1,150 mm
Width 590 mm
Carrying plate length 150 mm
Carrying plate width 400 mm
Wheel ⌀ 260 mm
Safe working load 250 kg
Material of wheel Pneumatic tyres
Weight 12 kg
Type of product Sack truck

Identification numbers & Classifications

Article number 919900 1115L
EAN / GTIN 4017976011158
Manufacturer number B1115L

Description

Version:

Welded tubular steel frame, safety handles of plastic.
Made of welded steel tube frame with sheet steel carrying plate. Pneumatic tyres on plastic rims with roller bearings.

Colour:

Brilliant blue RAL 5007 powder−coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart