{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1125L | |
Height | 1,150 mm | |
Width | 570 mm | |
Carrying plate length | 250 mm | |
Carrying plate width | 320 mm | |
Wheel ⌀ | 260 mm | |
Safe working load | 200 kg | |
Material of wheel | Pneumatic tyres | |
Weight | 11 kg | |
Type of product | Sack truck |
Article number | 919900 1125L | |
EAN / GTIN | 4017976011257 | |
Manufacturer number | 63903216017 |