{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External clamping range | 105 mm - 750 mm | |
Internal capacity | 340 mm - 1,000 mm | |
Depth of reach up to | 700 mm | |
maximum torque | 650 Nm | |
Power | 15 t | |
Number of hooks | 2 | |
External hexagon drive | 41 mm | |
Weight | 47 kg | |
Type of product | Two-leg extractor |
Article number | 880100 5 | |
EAN / GTIN | 4021176009846 | |
Manufacturer number | 20-5 |