• The item cannot be ordered due to missing prices.

Two-leg extractor, Type: 2

Article no.: 880100 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 40 mm - 160 mm
Internal capacity 100 mm - 220 mm
Depth of reach up to 150 mm
maximum torque 150 Nm
Power 6 t
Number of hooks 2
External hexagon drive 22 mm
Weight 3.01 kg
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 880100 2
EAN / GTIN 4021176009501
Manufacturer number 20-2

Description

Version:

With reversible extraction legs (for external and internal extraction). Extraction legs adjustable on cross beam for different workpiece ⌀. Extraction legs and cross beam of high-quality tool steel; sturdy double-ended spindle (ball end and point end).

Application:

Universally applicable for extracting bearings, discs, gear wheels etc. On model 880100 size 5 the depth of reach can be extended from 400 mm (normal) up to 700 mm by adjusting the legs.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart