{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External clamping range | 30 mm - 120 mm | |
Internal capacity | 70 mm - 180 mm | |
Depth of reach up to | 100 mm | |
maximum torque | 80 Nm | |
Power | 4.5 t | |
Number of hooks | 2 | |
External hexagon drive | 17 mm | |
Weight | 1.42 kg | |
Type of product | Two-leg extractor |
Article number | 880100 10 | |
EAN / GTIN | 4021176009921 | |
Manufacturer number | 130180 M3,5 |