• The item cannot be ordered due to missing prices.

Two-leg extractor, Type: 20

Article no.: 880100 20

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 40 mm - 200 mm
Internal capacity 100 mm - 260 mm
Depth of reach up to 150 mm
maximum torque 150 Nm
Power 6 t
Number of hooks 2
External hexagon drive 22 mm
Weight 3.22 kg
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 880100 20
EAN / GTIN 4021176010088
Manufacturer number 20-20

Description

Version:

With reversible extraction legs (for external and internal extraction). Extraction legs adjustable on cross beam for different workpiece ⌀. Extraction legs and cross beam of high-quality tool steel; sturdy double-ended spindle (ball end and point end).

Application:

Universally applicable for extracting bearings, discs, gear wheels etc. On model 880100 size 5 the depth of reach can be extended from 400 mm (normal) up to 700 mm by adjusting the legs.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart