• The item cannot be ordered due to missing prices.

Belt pocket with clip XXL

Article no.: 842200 XXL
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 180 mm
Width 130 mm
Height 48 mm
Material Nylon
Type of product Bag

Identification numbers & Classifications

Article number 842200 XXL
EAN / GTIN 4002632804311

Description

Version:

The sturdy belt pockets of hard-wearing nylon are sized exactly for the MARTOR knife and shears. Fastening capability by clip or hook and loop fastening.
with removable strap.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart