• The item cannot be ordered due to missing prices.

Belt pocket with clip L

Article no.: 842200 L

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 215 mm
Width 68 mm
Height 40 mm
Material Nylon
Attachment Belt clip; Hook & loop fastener
Washing 40 °C coloureds
Type of product Bag

Identification numbers & Classifications

Article number 842200 L
EAN / GTIN 4002632800306
Manufacturer number 992208

Description

Version:

The sturdy belt pockets of hard-wearing nylon are sized exactly for the MARTOR knife and shears. Fastening capability by clip or hook and loop fastening.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart