• The item cannot be ordered due to missing prices.

Belt pocket with clip S

Article no.: 842200 S

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 215 mm
    Width 53 mm
    Height 23 mm
    Material Nylon
    Attachment Belt clip; Hook & loop fastener
    Washing 40 °C coloureds
    Type of product Bag

    Identification numbers & Classifications

    Article number 842200 S
    EAN / GTIN 4002632800283
    Manufacturer number 992008

    Description

    Version:

    The sturdy belt pockets of hard-wearing nylon are sized exactly for the MARTOR knife and shears. Fastening capability by clip or hook and loop fastening.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart