{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 215 mm | |
Width | 60 mm | |
Height | 28 mm | |
Material | Nylon | |
Attachment | Belt clip; Hook & loop fastener | |
Washing | 40 °C coloureds | |
Type of product | Bag |
Article number | 842200 M | |
EAN / GTIN | 4002632800290 | |
Manufacturer number | 9921.08 | |
Manufacturer | Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de |