{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 300 mm | |
Standard | ISO 6787; DIN 3117; ASME B107.100 | |
maximum width across flats | 41 mm | |
overall length | 12 in | |
Jaw position | 22.5 degrees | |
Surface | chrome-plated | |
non-sparking | no | |
Scaling | yes | |
Grips | no | |
Type of product | Adjustable spanners |
Article number | 813920 300 | |
EAN / GTIN | 3662424092220 | |
Manufacturer number | 101.12 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Adjustable spanner with quick adjustment 300 mm |
|||
non-sparking | no | no | no |
overall length | 300 | 300 | 300 |
overall length | 12 | 12 | 12 |
Grips | no | no | no |
Jaw position | 22.5 | 22 | 22 |
maximum width across flats | 41 | 34 | 34 |
Scaling | yes | yes | yes |