{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Standard | ISO 6787; DIN 3117; ASME B107.100 | |
maximum width across flats | 33 mm | |
overall length | 8 in | |
Jaw position | 22.5 degrees | |
Surface | chrome-plated | |
non-sparking | no | |
Scaling | yes | |
Grips | no | |
Type of product | Adjustable spanners |
Article number | 813920 200 | |
EAN / GTIN | 3662424092206 | |
Manufacturer number | 101.8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Adjustable spanner with quick adjustment 200 mm |
|||
overall length | 200 | 200 | 200 |
overall length | 8 | 8 | 8 |
Grips | no | no | no |
Jaw position | 22.5 | 22 | 22 |
maximum width across flats | 33 | 24 | 24 |
Scaling | yes | yes | yes |
Type of product | Adjustable spanners | Adjustable spanners | Adjustable spanners |