• The item cannot be ordered due to missing prices.

Adjustable spanner with quick adjustment 110 mm

Article no.: 813920 110

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 110 mm
    Standard ISO 6787; DIN 3117; ASME B107.100
    maximum width across flats 17 mm
    overall length 4 in
    Jaw position 22.5 degrees
    Surface chrome-plated
    non-sparking no
    Scaling yes
    Grips no
    Type of product Adjustable spanners

    Identification numbers & Classifications

    Article number 813920 110
    EAN / GTIN 3662424092183
    Manufacturer number 101.4

    Description

    Version:

    Ergonomic shape, chrome-plated. Jaw angle 22.5°. Quick time-saving adjustment mechanism. With metric and imperial scales on the jaws.

    Standard:

    ISO 6787, DIN 3117, ASME B107.100

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart