{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 255 mm | |
Standard | ISO 6787; DIN 3117; ASME B107.100 | |
maximum width across flats | 38 mm | |
overall length | 10 in | |
Jaw position | 22.5 degrees | |
Surface | chrome-plated | |
non-sparking | no | |
Scaling | yes | |
Grips | no | |
Type of product | Adjustable spanners |
Article number | 813920 255 | |
EAN / GTIN | 3662424092213 | |
Manufacturer number | 101.10 |