{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 5.5 mm | |
Tool material | Carbide | |
Standard | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Flute length | 60 mm | |
overall length | 100 mm | |
Shank ⌀ | 5.5 mm | |
Type of product | Masonry drill |
Article number | 786001 5,5 | |
EAN / GTIN | 4058546404130 | |
Manufacturer number | 4932480128 |