• The item cannot be ordered due to missing prices.

Carbide masonry drill, Drill ⌀: 3mm

Article no.: 786001 3

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: DIN 8039; ISO 5468
  • Use with impact / without impact: Impact drilling
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill ⌀ 3 mm
Tool material Carbide
Standard DIN 8039; ISO 5468
Use with impact / without impact Impact drilling
Shank Plain shank
Flute length 30 mm
overall length 60 mm
Shank ⌀ 3 mm
Type of product Masonry drill

Identification numbers & Classifications

Article number 786001 3
EAN / GTIN 4058546404086
Manufacturer number 4932480123

Description

Version:

Drill tipped with hard and tough carbide inserts and brazed at high temperature. Asymmetrical flute profile for good transport of drill dust.
Hammer and rotary bits with strong carbide cutter tip.

Application:

Primarily for drilling fastening holes with hammer drills in concrete, masonry, natural and synthetic stone.
Also for rotary drilling in hard and soft wood, plastics, acrylic and ceramic.
Also suitable for drilling hardened steel due to corrected cutting edge.

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide masonry drill, Drill ⌀: 3mm

Carbide masonry drill, Drill ⌀: 3mm

Drill ⌀ 3 mm 3 mm
overall length 60 mm 60 mm
Shank Plain shank Plain shank
Tool material Carbide Carbide
Use with impact / without impact Impact drilling Impact drilling
Shank ⌀ 3 mm 3 mm
Type of product Masonry drill Masonry drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart