{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 16 mm | |
Tool material | Carbide | |
Norm | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Flute length | 85 mm | |
overall length | 150 mm | |
Shank ⌀ | 12.75 mm | |
Type of product | Masonry drill |
Article number | 786001 16 | |
EAN / GTIN | 4058546404383 | |
Manufacturer number | 4932480153 |